Carolina Chair CF3040CHETBK Brayden Console Table; Chestnut & Black

  • Mfr # CF3040CHETBK

  • Zoro # G703850046


product price: $284.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF3040CHETBK
Zoro #
G703850046
UPC #
757973599801
Country of Origin
China

Description

Caroline Chair offers the best range of furniture for your place. Our collection includes sectional Sofas, Folding Chairs, Desks and Stools. Our products come out in various designs and features which match your own requirements. You will find the perfect match for your decor from contemporary to ethnic and from modern to traditional furniture. Give your home an elegant touch with our products. The Brayden Rectangle Console is Industrial in form and function. We've paired our rich chestnut finish selves with our textured black metal frames to create strong, roomy shelves for display or storage. Modern rustic design, Beautiful multi step chestnut finished table top, powder coated textured black frame, Easy to clean durable finish, This is a versital item for any home. It can be used as a console, TV Stand or a bookcase.

Features
  • Brayden Console Table
Specifications
  • Color: Chestnut & Black
  • Dimension: 30" H x 14" W x 40" L
  • Weight: 40 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.