Carolina Chair WSS-2016HOAI Addison Nesting Table Set; Harvest Oak & Aged Iron

  • Mfr # WSS-2016HOAI

  • Zoro # G803760429


product price:  $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSS-2016HOAI
Zoro #
G803760429
UPC #
757973600460
Country of Origin
China

Description

Caroline Chair offers the best range of furniture for your place. Our collection includes sectional Sofas, Folding Chairs, Desks and Stools. Our products come out in various designs and features which match your own requirements. You will find the perfect match for your decor from contemporary to ethnic and from modern to traditional furniture. Give your home an elegant touch with our products. Beautiful harvest oak finished top pairs with aged iron metal on these nesting tables, bringing elevated style to an entertaining essential. Scatter them around the room to hold drinks and hors d’oeuvres, or arrange them in a stepped pattern to create a striking showcase for display.

Features
  • Addison Nesting Table Set
Specifications
  • Color: Harvest Oak & Aged Iron
  • Large Table Dimension: 23.5" H x 18" W x 12" D
  • Medium Table Dimension: 22" H x 15.5" W x 11" D
  • Small Table Dimension: 19.5" H x 13.5" W x 10" D
  • Dimension: 23.5" H x 12" W x 18" L
  • Large Table Weight: 9.2 lbs
  • Medium Table Weight: 8 lbs
  • Small Table Weight: 6.5 lbs
  • Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.