Carolina WSS-2016 Kyla Nesting Table Set of 3
Mfr # WSS-2016
Zoro # G603987118
product price:Â $198.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSS-2016
Zoro #
G603987118
UPC #
757973572194
Country of Origin
China
Description
Rich chestnut finished top pairs with blackened metal on these nesting tables, bringing elevated style to an entertaining essential. Scatter them around the room to hold drinks and hors d'oeuvres, or arrange them in a stepped pattern to create a striking showcase for display.Large Table: 18"W x 12"D x 23.5"H weight: 9.2 Lbs,
Medium Table: 15.5"W x 11"D x 22"H weight: 8 lbs
Small Table: 13.5"W x 10"D x 19.5"H weight: 6.5 lbs, Dimensions: 18"W x 12"D x 23.5"H
Medium Table: 15.5"W x 11"D x 22"H weight: 8 lbs
Small Table: 13.5"W x 10"D x 19.5"H weight: 6.5 lbs,
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov