Shop CAROLINA COTTAGE
Create Account
Carolina Cottage 3664-ESLN 30 in. Remick Bar Stool; Espresso & Linen
- Mfr # 3664-ESLN
- Zoro # G203849793
product price:Â
$
138.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3664-ESLN
- Zoro #
- G203849793
- UPC #
- 757973600026
- Country of Origin
- China
Description
The Remick Bar Stool features a barley twist turned legs and an upholstered nail head trimmed seat, our Remick Stool blends rich texture with casual comfort. The frame is crafted from solid hardwood and is enhanced by the upholstered seat. Its luxurious upholstered seat is accented with nail head trim in antique brass adds handsome detail to its durability.
Features- This stool will perfectly fit under the table or bar
- It is easy to maintain and creates a homey
- Designed in white, it has a clean, sleek look
- This stool has nailhead trim for sophisticated detailing
- Color: White
- Frame Material: Wood
- Material: Wood
- Style: Classic,Mediterranean
- Shape: Square Seat
- Assembly Required: Yes
- Features: Nailhead Trim
- Seat Material: Upholstery
- Stool Base: 4 Legs
- Stool Height: Bar (28 - 33 in.)
- Seat Dimension: 16.375" W x 16.375" D x 30" H 16.375" W x 16.375" D x 30" H
- Weight: 18 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.