NG2815 32 in. Avondale Swivel Bar Stool
- Mfr # bg2815
- Zoro # G803683797
product price:
$
586.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- bg2815
- Zoro #
- G803683797
- UPC #
- 672875915224
- Country of Origin
- China
Description
The Avondale Barstool the quality of finely crafted furniture at an exceptional . The elegantly designed frame is handcrafted from solid hardwoods featuring extra wide seat cushions upholstered in a beautiful Black faux leatherette material. High quality components combine to create a timeless barstool design, built for comfort and strength. The Avondale’s classic design lines easily blend in with a variety of different indoor settings.
Features- Designed for style, engineered for strength
- Solid hardwood frame engineered for strength in a beautiful antique Walnut furniture finish
- Extra-wide seat and armrests for added comfort; 250-lb weight limit
- Black faux leatherette covered seat pads with ultra-soft cushions
- 180-degree quality memory swivel
- Non-marring floor glides
- Metal antique brass protective footrest kick plate
- Color: Walnut
- Size: 32"
- Dimension: 22.75" W x 23.75"D x 48.25" H
- Weight: 44 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.