Carolina Cottage CF3414CHETBK Ryan Rich Metal Console Table - Chestnut & Black - 31 x 14 x 34 in.
- Mfr # CF3414CHETBK
- Zoro # G503850154
product price:Â
$
154.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF3414CHETBK
- Zoro #
- G503850154
- UPC #
- 757973589505
- Country of Origin
- China
Description
The Ryan Console fuses elements of rugged industrial furniture with classic detailing. The wood's rich chestnut finish contrasts with the textured black metal frame. A staple for industrial style, it pairs a clean-lined steel base finished in black with a solid mango wood top.
Features- Rich chestnut finished shelves
- Powder coated textured black finished metal frame
- Easy to clean durable finish
- Modern rustic design
- Constructed of solid wood shelves
- Tubular steel metal frame
- Color: Brown
- Material: Wood
- Frame Material: Metal
- Shape: Rectangular
- Style: Industrial,Rustic Assembly Required:
- Yes Finish:
- Rich Chestnut finished selves Powder Coated Textured Black Finished Metal Frame Style:
- Modern
- Dimension: 34" W x 14" L x 31" H
- Weight: 33 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.