Shop CAROLINA COTTAGE
Create Account
Carolina Cottage WSS-2016G-GLD Addison Nesting Table Set - Gold - 23.5 x 18 x 12 in.
- Mfr # WSS-2016G-GLD
- Zoro # G703680810
product price:Â
$
204.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSS-2016G-GLD
- Zoro #
- G703680810
- UPC #
- 757973614849
- Country of Origin
- China
Description
Instantly elevate the design of any room with the Carolina Cottage Addison Nesting End Table. This end table has a modern style, making it an aesthetically pleasing addition to your interior design. It features a metal frame, which adds a simple and rustic element to your living space. With a glass top, it will be the center of attention in your living space by adding a touch of sophistication. It is built with a nesting design, making it a perfect way to save space.
Features- Bringing elevated style to an entertaining essential with our Addison Nesting Table Set
- Scatter them around the room to hold drinks and hors d'oeuvres
- Arrange them in a stepped pattern to create a striking showcase for display
- Color: Gold
- Material: Metal
- Shape: Rectangle
- Top Material: Glass
- Style: Modern
- Type: Nesting Table
- Finish: Gold & Glass
- Assembly required: No
- Dimension: 23.5" H x 18" W x 12" L
- Weight: 22 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.