This item is Discontinued.

Carolina Cottage Carolina Cottage CT3636RT-IND 30 x 36 in. Mundra Industrial Adjustable Crank Table CT3636RT-IND

Carolina Cottage CT3636RT-IND 30 x 36 in. Mundra Industrial Adjustable Crank Table (Discontinued)

  • Mfr # CT3636RT-IND
  • Zoro # G303849709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT3636RT-IND
Zoro #
G303849709
UPC #
757973600163
Country of Origin
China

Description

The Mundra Adjustable Crank Table is a uniquely designed table that complements an industrial style decor or a traditional dining area of your home. The one of the table's distinguishing feature is its integrated crank. With a simple turn of the crank you can adjust this from a 30" High dining table to a 36" H Counter Bar Table. No matter where you use this table, it will enhance the look and the style of that space.

Features
  • Great industrial design
  • Powder coated industrial finish
  • Easy to clean durable finish
  • Features a hand crank for height adjustment
  • Delightfully accented with rhythmic riveted details
Specifications
  • Color: Gray
  • Frame Material: Metal
  • Material: Wood
  • Shape: Round
  • Size: 30" x 36"
  • Assembly Required: Yes
  • Finish: Industrial
  • Seating Capacity: 4 Persons
  • Style: Rustic
  • Table Base Type: 3 Legs
  • Table Height: Standard (30 - 34 in.)
  • Weight: 33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.