Carolina Cottage WSS-2016G-CHR Addison Nesting Table Set - Chrome - 23.5 x 18 x 12 in.

  • Mfr # WSS-2016G-CHR

  • Zoro # G703680995


product price:  $266.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSS-2016G-CHR
Zoro #
G703680995
UPC #
757973614856
Country of Origin
China

Description

The Carolina Cottage Addison Nesting End Table is the ideal stylish touch for any room. With a modern style, this end table will be a contemporary addition to your room complementing any decor. Designed with a glass top, it adds an elegant look to any modern and contemporary style. It has a metal frame, which will make it great for adding modern features to your interior design. It has a nesting design, so you can separate them when you want more space or keep them together when not in use.

Features
  • Bringing elevated style to an entertaining essential with our Addison Nesting Table Set
  • Scatter them around the room to hold drinks and hors d'oeuvres
  • Arrange them in a stepped pattern to create a striking showcase for display
Specifications
  • Color: Silver
  • Material: Metal
  • Shape: Rectangle
  • Top Material: Glass
  • Style: Modern
  • Type: Nesting Table
  • Finish: Gold & Glass
  • Assembly required: No
  • Dimension: 23.5" H x 18" W x 12" L
  • Weight: 22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.