Shop CAROLINA COTTAGE
Create Account
CF1610HO Aggie Computer Tray Table; Harvest Oak & Aged Iron - 10 x 16 x 26 in.
- Mfr # CF1610HO
- Zoro # G403960670
product price:Â
$
85.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1610HO
- Zoro #
- G403960670
- UPC #
- 757973589758
- Country of Origin
- China
Description
This convenient tray table will allow to you keep your laptop or snacks close by while watching your favorite TV show or movie. A metal base makes this piece sturdy accented by a Harvest Oak grooved wood top or a smooth clear glass top. The bottom of the base slides easily underneath your couch to keep items within arm's reach.
Specifications- Color: Oak
- Frame Material: Metal
- Shape: Rectangular
- Material : Wood
- Style: Industrial
- Assembly Required: Yes
- Finish: Powder coated finish
- Dimension: 10" W x 16" L x 26" H
- Weight: 12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.