Shop CAROLINA COTTAGE
Create Account
CF4220NMNGBK Brayden Desk - Natural & Black - 42 x 20 x 30 in.
- Mfr # CF4220NMNGBK
- Zoro # G803698043
product price:Â
$
220.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF4220NMNGBK
- Zoro #
- G803698043
- UPC #
- 757973602259
- Country of Origin
- China
Description
The simple functional design of the Brayden desk brings new heights to the word minimalism. It is pairing our blackened metal frame with solid Mango Wood desk top and shelves. Sturdy frame with wooden table tops and 2 fixed shelves.
Features- Modern rustic design
- Beautiful natural desk top and shelves
- Powder coated textured black frame
- Easy to clean durable finish
- Solid wood top and selves
- Tubular steel metal frame
- Color: Beige
- Material: Wood
- Shape: Rectangular
- Style: Farmhouse,Industrial,Rustic,Southwestern
- Assembly Required: Yes
- Finish: Beautiful natural table top Powder coated textured black frame
- Features: Solid Wood,Unfinished Wood
- Number of Shelves: 2
- Dimension: 42" W x 20" D x 30" H
- Weight: 49 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.