
Machine Knit Gloves, Yellow, L, 1 PR
Mfr # KV73257325WL
Zoro # G2433616
product price: $85.19
/pr
Free Shipping & Returns
Key Features
Glove Size
L
Color
Yellow
Fabric Weight
Heavyweight
Coating Coverage
No Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KV73257325WL
Zoro #
G2433616
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
L
Details
Item
Machine Knit Gloves
Color
Yellow
Fabric Weight
Heavyweight
Coating Coverage
No Coating
Description
For Cut And Flame Protection With Seamless Comfort, Look No Further Than Carolina Kv73257325 100% Kevlar Seamless Terrycloth Gloves. Heat-Resistant 100% Kevlar Makes These Gloves Perfect For Handling Hot Objects While On The Job. Seamless Construction And Flexible Terrycloth Will Have You Saying Goodbye To The Frustrations Of Split Seams And Hand Fatigue. Wool Inner Layer Absorbs Perspiration And Provides Increased Comfort.,Men's (Fits Large)
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.