
Textile Gloves, White, 12 PK
Mfr # G932R-LINED
Zoro # G807467140
product price: $144.99
/pk 12, $12.08/ea
Free Shipping & Returns
Key Features
Color
White
Coating Coverage
None
Glove Style
Ambidextrous
Palm Construction
Terry Knitted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G932R-LINED
Zoro #
G807467140
UPC #
-
Country of Origin
United States
Details
Item
Textile Gloves
Color
White
Coating Coverage
None
Glove Style
Ambidextrous
Palm Construction
Terry Knitted
Description
Carolina G932RLINED extraheavy weight terrycloth gloves are ideal for use in rugged, hot applications Flannellined with a 5 terry cuff, these deluxe white cotton gloves are as comfortable as they are sturdy Tightly knit terrycloth provides excellent heat resistance and abrasion and cut resistance Reversible gloves fit either hand, perfect for all your tough jobs
- •Extra-heavy weight cotton terrycloth
- •White
- •5" terry cuff
- •Heat-resistant
- •Fully lined
- •Reversible (will fit either hand)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.