8013-M 12 oz Cotton Deck Mop with Metal Handle

  • Mfr # 8013-M

  • Zoro # G403900560


product price:  $33.55
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8013-M
Zoro #
G403900560
UPC #
72972801329
Country of Origin
China

Description

12 oz. Pride Cotton 4-Ply Deck Mop with metal handle. Strong wire-bound construction that can stand up to heavy duty mopping jobs. A cushion of yarn is constructed the the end to prevent scratching floors. Mophead wrapped in poly sleeve.

Features
  • 12 oz Pride Cotton 4-Ply Deck Mop
  • Metal handle
  • Strong wire-bound construction
  • Cushioned for no-scratch floors
Specifications
  • Capacity: 12 oz
  • Weight: 19 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.