Oxford Shoe, Men's, 8 1/2, Brn, PR
- Mfr # CA2321
- Zoro # G024302033
product price:Â
$
129.99
/pr
Free Shipping & Returns
Key Features
Includes Metatarsal Guard
No
All-Leather Upper
Yes
Insole Material
Mesh
Closure
Lace Up
Puncture-Resistant Sole
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA2321
- Zoro #
- G024302033
- UPC #
- 726363770243
- Country of Origin
- Cambodia
Dimensions
- Size
- 8 1/2
- Width
- D
Description
Oxford Shoe, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative Yes, Style Number CA2321, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.