Panache Glossy 3-Hole Punched 6-Pocket Folder, 11 x 8.5, Assorted
Mfr # 93001
Zoro # G908997522
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Color
Warm Assorted/Gold Foil
Material
Polypropylene
Size
11 x 8.5 in
Inside Pockets
Six Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93001
Zoro #
G908997522
UPC #
79784930391
Country of Origin
China
Dimensions
Size
11 x 8.5 in
Details
Item
Pocket Folders
Color
Warm Assorted/Gold Foil
Material
Polypropylene
Inside Pockets
Six Center
Description
Features six interior pockets. Pages are transparent with light texture. There are three flat and three arched sheets that are 3-hole punched. The Carolina Pad Panache 6 Pocket Poly Organizer Folder is fashionably stylish, with color conbinations that are subtle but flirty with gold foil accents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.