CA1520, Men's Composite Toe Oxford Shoe, Brown, 11, D, CA1520

  • Mfr # CA1520

  • Zoro # G8616894


product price: $160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA1520
Series
CA1520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1520
Zoro #
G8616894
UPC #
094729059692
Country of Origin
Viet Nam

Dimensions

Size
11
Footwear Width
D
Heel Height
3/4 in
Width
D
Size (PRINT)
11

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA1520
Series
CA1520
Waterproof
No
Footwear Sole Pattern
Textured
Static Dissipative
Yes
Puncture Resistant Insole
No
Insole System
Removable AG7
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Oxford Shoe
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.68
Non Metallic Upper
No
Non-Marking Sole
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Midsole Material
EVA
Insulated
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Conductive
No
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Wide Toe Cap
No
Upper Boot Material
All Leather
Electrical Hazard Rated
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Chemical Resisting Sole
No
Liner Material
Leather
Removable Insole
Yes
Footwear Shank Type
Non-Metallic
Manufacturers Suggested Sole Slip Rating
Good
Standards
ASTM F2413-18
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Non-Metallic
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Good Slip-Resistance, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Brown
Non-Marking Upper
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.68
Slip-Resistance Value - Mark II - Dry
0.91
Construction
Cemented
Toe Cap Material
Composite
Insole Technology
AG7(TM), Removable
Style Family
Oxford Shoe
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number CA1520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.