CA1520, Men's Composite Toe Oxford Shoe, Brown, 14, D, CA1520

  • Mfr # CA1520

  • Zoro # G8616937


product price: $160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA1520
Series
CA1520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1520
Zoro #
G8616937
UPC #
094729064436
Country of Origin
Viet Nam

Dimensions

Size
14
Footwear Width
D
Heel Height
3/4 in
Width
D
Size (PRINT)
14

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA1520
Series
CA1520
Waterproof
No
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Removable Insole
Yes
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable AG7
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Non-Metallic
Electrical Hazard Rated
No
Insulated
No
Liner Material
Leather
Metatarsal Guard
No
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Manufacturers Suggested Sole Slip Rating
Good
Wide Toe Cap
No
Max. Heat Rating
300 Degrees F
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Non Metallic Upper
No
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Oxford Shoe
Standards
ASTM F2413-18
Midsole Material
EVA
Chemical Resisting Sole
No
Non-Marking Sole
No
Predominant Footwear Color
Brown
Shank Material
Non-Metallic
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Puncture Resistant Insole
No
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Good Slip-Resistance, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Slip Resistant
Yes
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.68
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.91
Insole Technology
AG7(TM), Removable
Maximum Heat Rating
300 Degrees F
Style Family
Oxford Shoe
Heel Definition
Defined Heel
Construction
Cemented
Gender (PRINT)
Men's
Liner Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number CA1520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.