CA1520, Men's Composite Toe Oxford Shoe, Brown, 8 1/2, D, CA1520

  • Mfr # CA1520

  • Zoro # G8616842


product price:  $160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA1520
Series
CA1520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1520
Zoro #
G8616842
UPC #
094729067949
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Footwear Width
D
Heel Height
3/4 in
Width
D
Size (PRINT)
8 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA1520
Series
CA1520
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Non Metallic Upper
No
Upper Boot Material
All Leather
Footwear Shank Type
Non-Metallic
Liner Material
Leather
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
300 Degrees F
Wide Toe Cap
No
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
Yes
Manufacturers Suggested Sole Slip Rating
Good
Footwear Sole Pattern
Textured
Upper Material Description
Leather
Insole System
Removable AG7
Conductive
No
Midsole Material
EVA
Shank Material
Non-Metallic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Insulated
No
Footwear Style
Oxford Shoe
Non-Marking Sole
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.68
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Good Slip-Resistance, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heel Definition
Defined Heel
Insole Technology
AG7(TM), Removable
Closure
Lace Up
Style Family
Oxford Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.68
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Leather
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number CA1520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.