Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA1520, Men's Composite Toe Oxford Shoe, Brown, 9, 2E, CA1520

  • Mfr # CA1520

  • Zoro # G8616964


product price: $160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA1520
Series
CA1520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1520
Zoro #
G8616964
UPC #
094729077580
Country of Origin
Viet Nam

Dimensions

Size
9
Footwear Width
2E
Heel Height
3/4 in
Width
EE
Size (PRINT)
9

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA1520
Series
CA1520
Waterproof
No
Liner Material
Leather
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
Insole System
Removable AG7
Footwear Sole Pattern
Textured
Outsole Material
Rubber
Footwear Shank Type
Non-Metallic
Non-Marking Sole
No
Predominant Footwear Color
Brown
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Dry
0.91
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Footwear Style
Oxford Shoe
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Static Dissipative
Yes
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
300 Degrees F
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Non-Metallic
Mark II Slip Test Results- Dairy Tile Wet
0.68
Upper Material Description
Leather
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Non Metallic Upper
No
Metatarsal Guard
No
Conductive
No
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Good Slip-Resistance, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Brown
Slip Resistant
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Construction
Cemented
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.68
Closure
Lace Up
Toe Cap Material
Composite
Style Family
Oxford Shoe
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number CA1520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.