Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA4582, Men's 10 in Composite Toe Wellington Boot, Brown, 10, D, CA4582

  • Mfr # CA4582

  • Zoro # G8617813


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA4582
Series
CA4582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA4582
Zoro #
G8617813
UPC #
094729058022
Country of Origin
Viet Nam

Dimensions

Size
10
Footwear Width
D
Height
10 in
Heel Height
1/2 in
Width
D
Overall Height
10 in
Size (PRINT)
10

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA4582
Series
CA4582
Waterproof
No
Footwear Construction Type
Cemented
Midsole Material
Rubber
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Footwear Shank Type
Non-Metallic
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Standards
ASTM F2413-18
Static Dissipative
No
Max. Heat Rating
300 Degrees F
Upper Material Description
Leather
Insole System
Removable AG7
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Manufacturers Suggested Sole Slip Rating
Good
Wide Toe Cap
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
Internal
Footwear Closure Type
Pull On
Insulated
No
Shank Material
Non-Metallic
Mark II Slip Test Results- Dairy Tile Wet
0.56
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Outsole Material
Rubber
Liner Material
Mesh
Chemical Resisting Sole
No
Footwear Style
Wellington Boot
Mark II Slip Test Results- Dairy Tile Dry
0.89
Removable Insole
Yes
Footwear Sole Pattern
Textured
Completely Non Metallic
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Upper Color
Brown
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heat Resistant
No
Heel Definition
Defined Heel
Insole Technology
AG7(TM), Removable
Maximum Heat Rating
300 Degrees F
Closure
Pull On
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Wet
0.56
Construction
Cemented
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number CA4582

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.