CA4582, Men's 10 in Composite Toe Wellington Boot, Brown, 11 1/2, D, CA4582

  • Mfr # CA4582

  • Zoro # G8617847


product price: $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA4582
Series
CA4582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4582
Zoro #
G8617847
UPC #
094729072547
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Footwear Width
D
Height
10 in
Heel Height
1/2 in
Width
D
Overall Height
10 in
Size (PRINT)
11 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA4582
Series
CA4582
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
Predominant Footwear Color
Brown
Chemical Resisting Sole
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Non-Metallic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
Internal
Manufacturers Suggested Sole Slip Rating
Good
Standards
ASTM F2413-11
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.56
Footwear Style
Wellington Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Rubber
Footwear Construction Type
Cemented
Wide Toe Cap
Yes
Removable Insole
Yes
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Upper Boot Material
All Leather
Footwear Shank Type
Non-Metallic
Footwear Closure Type
Pull On
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
No
Insole System
Removable AG7
Completely Non Metallic
Yes
Conductive
No
Max. Heat Rating
300 Degrees F
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Insulated
No
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
Internal
Heat Resistant
No
Slip Resistant
Yes
Construction
Cemented
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Wet
0.56
Slip-Resistance Value - Mark II - Dry
0.89
Insole Technology
AG7(TM), Removable
Closure
Pull On
Style Family
Wellington Boot
Toe Cap Material
Composite
All-Leather Upper
Yes
Heel Definition
Defined Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.