Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA4582, Men's 10 in Composite Toe Wellington Boot, Brown, 9 1/2, D, CA4582

  • Mfr # CA4582

  • Zoro # G8617804


product price: $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA4582
Series
CA4582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4582
Zoro #
G8617804
UPC #
094729069400
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Footwear Width
D
Height
10 in
Heel Height
1/2 in
Width
D
Overall Height
10 in
Size (PRINT)
9 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA4582
Series
CA4582
Waterproof
No
Conductive
No
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Rubber
Insole System
Removable AG7
Completely Non Metallic
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Style
Wellington Boot
Upper Material Description
Leather
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.89
Standards
ASTM F2413-18
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
Internal
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Non-Metallic
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Max. Heat Rating
300 Degrees F
Non-Marking Sole
No
Upper Boot Material
All Leather
Liner Material
Mesh
Wide Toe Cap
Yes
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Non-Metallic
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Heel Style
Defined Heel
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Dry
0.89
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.56
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Style Family
Wellington Boot
Construction
Cemented
Toe Cap Material
Composite
Closure
Pull On
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.