Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA4582, Men's 10 in Composite Toe Wellington Boot, Brown, 9, D, CA4582

  • Mfr # CA4582

  • Zoro # G8617795


product price: $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA4582
Series
CA4582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4582
Zoro #
G8617795
UPC #
094729077184
Country of Origin
Viet Nam

Dimensions

Size
9
Footwear Width
D
Height
10 in
Heel Height
1/2 in
Width
D
Overall Height
10 in
Size (PRINT)
9

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA4582
Series
CA4582
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Liner Material
Mesh
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Good
Standards
ASTM F2413-18
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Dry
0.89
Insole System
Removable AG7
Footwear Sole Pattern
Textured
Insulated
No
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Footwear Shank Type
Non-Metallic
Shank Material
Non-Metallic
Removable Insole
Yes
Upper Material Description
Leather
Footwear Closure Type
Pull On
Static Dissipative
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Non-Marking Sole
No
Midsole Material
Rubber
Max. Heat Rating
300 Degrees F
Predominant Footwear Color
Brown
Footwear Style
Wellington Boot
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Slip Resistant
Yes
Upper Color
Brown
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
0.89
Closure
Pull On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.56
Insole Technology
AG7(TM), Removable
Style Family
Wellington Boot
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Composite
Heel Definition
Defined Heel
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CA4582

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.