Zoro Homepage

CA5520, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 10, 2E, CA5520

  • Mfr # CA5520

  • Zoro # G8618477


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Series
CA5520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5520
Zoro #
G8618477
UPC #
094729058541
Country of Origin
Viet Nam

Dimensions

Size
10
Footwear Width
2E
Height
6 in
Heel Height
3/4 in
Width
EE
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Series
CA5520
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.56
Footwear Shank Type
Non-Metallic
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Liner Material
Mesh
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Non Metallic Upper
No
Non-Marking Sole
No
Insole System
Nonremovable
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Sole Pattern
Textured
Footwear Construction Type
Cemented
Midsole Material
EVA
Footwear Style
6 in Work Boot
Upper Material Description
Leather
Wide Toe Cap
No
Ninety Degree Heel
No
Removable Insole
Yes
Outsole Material
Rubber
Shank Material
Non-Metallic
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Scubaliner
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Completely Non Metallic
No
Static Dissipative
No
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.91
Insole Technology
Non-Removable
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.56
Style Family
6-Inch Work Boot
Construction
Cemented
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number CA5520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.