Zoro Homepage

CA5520, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 10, D, CA5520

  • Mfr # CA5520

  • Zoro # G8618391


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Series
CA5520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5520
Zoro #
G8618391
UPC #
094729058237
Country of Origin
Viet Nam

Dimensions

Size
10
Footwear Width
D
Height
6 in
Heel Height
3/4 in
Width
D
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Series
CA5520
Waterproof
Yes
Footwear Style
6 in Work Boot
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Insole System
Nonremovable
Standards
ASTM F2413-18
Footwear Shank Type
Non-Metallic
Footwear Sole Pattern
Textured
Conductive
No
Non Metallic Upper
No
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.91
Waterproof Type
Scubaliner
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
300 Degrees F
Oil Resisting Sole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Insulated
No
Metatarsal Guard
No
Upper Material Description
Leather
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Completely Non Metallic
No
Shank Material
Non-Metallic
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Liner Material
Mesh
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Insole Technology
Non-Removable
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.56
Heel Definition
Defined Heel
Construction
Cemented
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.91
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number CA5520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.