Zoro Homepage

CA5520, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 11 1/2, 2E, CA5520

  • Mfr # CA5520

  • Zoro # G8618504


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Series
CA5520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5520
Zoro #
G8618504
UPC #
094729073186
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Footwear Width
2E
Height
6 in
Heel Height
3/4 in
Width
EE
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Series
CA5520
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Textured
Upper Boot Material
All Leather
Metatarsal Guard
No
Static Dissipative
No
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Wide Toe Cap
No
Max. Heat Rating
300 Degrees F
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Good
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Insole System
Nonremovable
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Non Metallic Upper
No
Non-Marking Sole
No
Footwear Style
6 in Work Boot
Footwear Shank Type
Non-Metallic
Mark II Slip Test Results- Dairy Tile Dry
0.91
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.56
Shank Material
Non-Metallic
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Scubaliner
Metal Chip Resisting Sole
No
Insulated
No
Liner Material
Mesh
Midsole Material
EVA
Standards
ASTM F2413-18
Conductive
No
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Wet
0.56
All-Leather Upper
Yes
Insole Technology
Non-Removable
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Heel Definition
Defined Heel
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.