Zoro Homepage

CA5520, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 11 1/2, D, CA5520

  • Mfr # CA5520

  • Zoro # G8618425


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Series
CA5520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5520
Zoro #
G8618425
UPC #
094729072752
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Footwear Width
D
Height
6 in
Heel Height
3/4 in
Width
D
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Series
CA5520
Waterproof
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Completely Non Metallic
No
Metatarsal Guard
No
Non Metallic Upper
No
Standards
ASTM F2413-18
Conductive
No
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Shank Material
Non-Metallic
Oil Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Outsole Material
Rubber
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Nonremovable
Static Dissipative
No
Metal Chip Resisting Sole
No
Footwear Shank Type
Non-Metallic
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.56
Insulated
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Textured
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Chemical Resisting Sole
No
Upper Material Description
Leather
Waterproof Type
Scubaliner
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Good
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Dry
0.91
All-Leather Upper
Yes
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.56
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.