Zoro Homepage

CA5520, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 11, D, CA5520

  • Mfr # CA5520

  • Zoro # G8618416


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Series
CA5520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5520
Zoro #
G8618416
UPC #
094729059821
Country of Origin
Viet Nam

Dimensions

Size
11
Footwear Width
D
Height
6 in
Heel Height
3/4 in
Width
D
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Series
CA5520
Waterproof
Yes
Footwear Shank Type
Non-Metallic
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Non-Marking Sole
No
Ninety Degree Heel
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Waterproof Type
Scubaliner
Metatarsal Guard
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Max. Heat Rating
300 Degrees F
Outsole Material
Rubber
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Footwear Sole Pattern
Textured
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Insulated
No
Standards
ASTM F2413-18
Footwear Construction Type
Cemented
Midsole Material
EVA
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.91
Mark II Slip Test Results- Dairy Tile Wet
0.56
Shank Material
Non-Metallic
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Insole System
Nonremovable
Liner Material
Mesh
Oil Resisting Sole
Yes
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Slip Resistant
Yes
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Cemented
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.56
Heel Definition
Defined Heel
Insole Technology
Non-Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number CA5520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.