Zoro Homepage

CA5520, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 12, 2E, CA5520

  • Mfr # CA5520

  • Zoro # G8618513


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Series
CA5520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5520
Zoro #
G8618513
UPC #
726363509003
Country of Origin
Viet Nam

Dimensions

Size
12
Footwear Width
2E
Height
6 in
Heel Height
3/4 in
Width
EE
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Series
CA5520
Waterproof
Yes
Waterproof Type
Scubaliner
Insulated
No
Non-Marking Sole
No
Shank Material
Non-Metallic
Conductive
No
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Non-Metallic
Oil Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Footwear Sole Pattern
Textured
Static Dissipative
No
Upper Material Description
Leather
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Outsole Material
Rubber
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
Completely Non Metallic
No
Insole System
Nonremovable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Metatarsal Guard
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.56
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.91
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Upper Color
Brown
Non-Marking Upper
No
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Construction
Cemented
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Lace Up
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.56
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number CA5520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.