Zoro Homepage

CA5520, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 8 1/2, D, CA5520

  • Mfr # CA5520

  • Zoro # G8618364


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Series
CA5520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5520
Zoro #
G8618364
UPC #
726363509041
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Footwear Width
D
Height
6 in
Heel Height
3/4 in
Width
D
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Series
CA5520
Waterproof
Yes
Max. Heat Rating
300 Degrees F
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Removable Insole
Yes
Midsole Material
EVA
Upper Boot Material
All Leather
Shank Material
Non-Metallic
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Wide Toe Cap
No
Footwear Sole Pattern
Textured
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Shank Type
Non-Metallic
Waterproof Type
Scubaliner
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Static Dissipative
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Oil Resisting Sole
Yes
Insole System
Nonremovable
Outsole Material
Rubber
Insulated
No
Non Metallic Upper
No
Chemical Resisting Sole
No
Footwear Style
6 in Work Boot
Standards
ASTM F2413-18
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Closure
Lace Up
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.56
Insole Technology
Non-Removable
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.