Zoro Homepage

CA5520, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 8, D, CA5520

  • Mfr # CA5520

  • Zoro # G8618355


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Series
CA5520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5520
Zoro #
G8618355
UPC #
094729075838
Country of Origin
Viet Nam

Dimensions

Size
8
Footwear Width
D
Height
6 in
Heel Height
3/4 in
Width
D
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Series
CA5520
Waterproof
Yes
Upper Material Description
Leather
Footwear Shank Type
Non-Metallic
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Dry
0.91
Static Dissipative
No
Removable Insole
Yes
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Manufacturers Suggested Sole Slip Rating
Good
Oil Resisting Sole
Yes
Non Metallic Upper
No
Non-Marking Sole
No
Metatarsal Guard
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Nonremovable
Mark II Slip Test Results- Dairy Tile Wet
0.56
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Max. Heat Rating
300 Degrees F
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Footwear Sole Pattern
Textured
Chemical Resisting Sole
No
Shank Material
Non-Metallic
Puncture Resistant Insole
No
Waterproof Type
Scubaliner
Predominant Footwear Color
Brown
Midsole Material
EVA
Conductive
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Outsole Material
Rubber
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.56
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Lace Up
Insole Technology
Non-Removable
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Cemented
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA5520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.