Zoro Homepage

CA5520, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 9 1/2, 2E, CA5520

  • Mfr # CA5520

  • Zoro # G8618461


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Series
CA5520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5520
Zoro #
G8618461
UPC #
094729070055
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Footwear Width
2E
Height
6 in
Heel Height
3/4 in
Width
EE
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Series
CA5520
Waterproof
Yes
Midsole Material
EVA
Completely Non Metallic
No
Wide Toe Cap
No
Removable Insole
Yes
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Footwear Shank Type
Non-Metallic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Static Dissipative
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Non-Metallic
Insole System
Nonremovable
Liner Material
Mesh
Max. Heat Rating
300 Degrees F
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Good
Footwear Sole Pattern
Textured
Ninety Degree Heel
No
Conductive
No
Standards
ASTM F2413-18
Metatarsal Guard
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Waterproof Type
Scubaliner
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.56
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
No
Maximum Heat Rating
300 Degrees F
Insole Technology
Non-Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.56
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Cemented
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.91
Heel Definition
Defined Heel
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.