Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA7921, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 10 1/2, E, CA7921

  • Mfr # CA7921

  • Zoro # G8619326


product price: $265.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7921
Series
CA7921
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7921
Zoro #
G8619326
UPC #
094729071274
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Footwear Width
E
Height
8 in
Heel Height
3/4 in
Width
E
Size (PRINT)
10 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7921
Series
CA7921
Waterproof
Yes
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
300 Degrees F
Insulation Weight
400 g
Non Metallic Upper
No
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Puncture Resistant Insole
No
Waterproof Type
Scubaliner
Manufacturers Suggested Sole Slip Rating
Not Rated
Predominant Footwear Color
Brown
Removable Insole
Yes
Chemical Resisting Sole
No
Insulation Type
Thinsulate(R)
Metatarsal Guard
Internal
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Welted
For Outdoor Traction
Yes
Metal Chip Resisting Sole
No
Footwear Style
8 in Work Boot
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-18
Upper Boot Material
All Leather
Footwear Shank Type
Steel
Insole System
Removable AG7
Liner Material
Nylon
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Non-Marking Sole
No
Wide Toe Cap
No
Midsole Material
Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
Yes
Completely Non Metallic
No
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Waterproof
Heel Style
Defined Heel
Upper Color
Brown
Slip Resistant
No
Metatarsal Guard Style
Internal
Heat Resistant
No
Non-Marking Upper
No
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
All-Leather Upper
Yes
Construction
Welted
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Insole Technology
AG7(TM), Removable
Insulation Technology
Thinsulate(R)
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Midsole Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Insulation Weight (PRINT)
400 g
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.