Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA7921, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 10, EEE, CA7921

  • Mfr # CA7921

  • Zoro # G8619423


product price: $265.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7921
Series
CA7921
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7921
Zoro #
G8619423
UPC #
094729058626
Country of Origin
Viet Nam

Dimensions

Size
10
Footwear Width
EEE
Height
8 in
Heel Height
3/4 in
Width
EEE
Overall Height
8 in
Size (PRINT)
10

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7921
Series
CA7921
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Leather
Insulation Weight
400 g
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Static Dissipative
No
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Liner Material
Nylon
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Insulation Type
Thinsulate(R)
Conductive
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Insole System
Removable AG7
Chain Saw Cut Resistant
No
Insulated
Yes
Footwear Sole Pattern
Lug
Non Metallic Upper
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Metal Chip Resisting Sole
No
For Outdoor Traction
Yes
Footwear Construction Type
Welted
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Waterproof Type
Scubaliner
Upper Material Description
Leather
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Max. Heat Rating
300 Degrees F
Footwear Style
8 in Work Boot
Completely Non Metallic
No
Oil Resisting Sole
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Waterproof
Heat Resistant
No
Slip Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Upper Color
Brown
Toe Cap Material
Composite
Insole Technology
AG7(TM), Removable
Closure
Lace Up
Insulation Technology
Thinsulate(R)
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Construction
Welted
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
Insulation Weight (PRINT)
400 g
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Not Rated

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number CA7921

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.