Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA7921, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 11 1/2, EEE, CA7921

  • Mfr # CA7921

  • Zoro # G8619457


product price: $265.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7921
Series
CA7921
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7921
Zoro #
G8619457
UPC #
094729073148
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Footwear Width
EEE
Height
8 in
Heel Height
3/4 in
Width
EEE
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7921
Series
CA7921
Waterproof
Yes
Non-Marking Sole
No
Insulated
Yes
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
For Outdoor Traction
Yes
Footwear Construction Type
Welted
Predominant Footwear Color
Brown
Footwear Sole Pattern
Lug
Insole System
Removable AG7
Metatarsal Guard
Internal
Electrical Hazard Rated
Yes
Conductive
No
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Insulation Weight
400 g
Footwear Shank Type
Steel
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Liner Material
Nylon
Chain Saw Cut Resistant
No
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Static Dissipative
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
Thinsulate(R)
Midsole Material
Leather
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Waterproof Type
Scubaliner
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Puncture Resistant Insole
No
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Waterproof
Heel Style
Defined Heel
Upper Color
Brown
Non-Marking Upper
No
Slip Resistant
No
Heat Resistant
No
Metatarsal Guard Style
Internal
Closure
Lace Up
Liner Technology
Tailbrelle(R)
Toe Cap Material
Composite
All-Leather Upper
Yes
Heel Definition
Defined Heel
Insulation Technology
Thinsulate(R)
Construction
Welted
Insole Technology
AG7(TM), Removable
Style Family
8-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
300 Degrees F
Insulation Weight (PRINT)
400 g
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.