Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA7921, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 12, E, CA7921

  • Mfr # CA7921

  • Zoro # G8619353


product price: $265.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7921
Series
CA7921
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7921
Zoro #
G8619353
UPC #
094729061497
Country of Origin
Viet Nam

Dimensions

Size
12
Footwear Width
E
Height
8 in
Heel Height
3/4 in
Width
E
Size (PRINT)
12
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7921
Series
CA7921
Waterproof
Yes
Waterproof Type
Scubaliner
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Static Dissipative
No
Puncture Resistant Insole
No
Removable Insole
Yes
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Midsole Material
Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Welted
Oil Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Upper Boot Material
All Leather
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Insulation Type
Thinsulate(R)
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Predominant Footwear Color
Brown
Non-Marking Sole
No
Shank Material
Steel
Metal Chip Resisting Sole
No
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Insole System
Removable AG7
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
8 in Work Boot
For Outdoor Traction
Yes
Footwear Shank Type
Steel
Metatarsal Guard
Internal
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-18
Insulation Weight
400 g
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Waterproof
Non-Marking Upper
No
Upper Color
Brown
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Heat Resistant
No
Slip Resistant
No
Insulation Technology
Thinsulate(R)
Closure
Lace Up
Toe Cap Material
Composite
Style Family
8-Inch Work Boot
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Heel Definition
Defined Heel
Insole Technology
AG7(TM), Removable
Liner Technology
Tailbrelle(R)
Construction
Welted
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Insulation Weight (PRINT)
400 g
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating
Not Rated
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number CA7921

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.