Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA7921, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 8, E, CA7921

  • Mfr # CA7921

  • Zoro # G8619274


product price: $265.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7921
Series
CA7921
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7921
Zoro #
G8619274
UPC #
094729075920
Country of Origin
Viet Nam

Dimensions

Size
8
Footwear Width
E
Height
8 in
Heel Height
3/4 in
Width
E
Size (PRINT)
8
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7921
Series
CA7921
Waterproof
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Footwear Construction Type
Welted
Waterproof Type
Scubaliner
Wide Toe Cap
No
Non Metallic Upper
No
Insulated
Yes
Non-Marking Sole
No
Oil Resisting Sole
No
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Metatarsal Guard
Internal
Removable Insole
Yes
Footwear Shank Type
Steel
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
Yes
Footwear Style
8 in Work Boot
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Not Rated
Conductive
No
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Leather
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
Thinsulate(R)
Standards
ASTM F2413-18
Completely Non Metallic
No
Static Dissipative
No
Ninety Degree Heel
No
Insole System
Removable AG7
Insulation Weight
400 g
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Shank Material
Steel
Predominant Footwear Color
Brown
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Waterproof
Slip Resistant
No
Metatarsal Guard Style
Internal
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Closure
Lace Up
Insole Technology
AG7(TM), Removable
Heel Definition
Defined Heel
Insulation Technology
Thinsulate(R)
Construction
Welted
Liner Technology
Tailbrelle(R)
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Insulation Weight (PRINT)
400 g
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA7921

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.