Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA7921, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 8, EEE, CA7921

  • Mfr # CA7921

  • Zoro # G8619387


product price: $265.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7921
Series
CA7921
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7921
Zoro #
G8619387
UPC #
094729076217
Country of Origin
Viet Nam

Dimensions

Size
8
Footwear Width
EEE
Height
8 in
Heel Height
3/4 in
Width
EEE
Overall Height
8 in
Size (PRINT)
8

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7921
Series
CA7921
Waterproof
Yes
Insole System
Removable AG7
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Welted
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Ninety Degree Heel
No
Upper Boot Material
All Leather
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Non Metallic Upper
No
Non-Marking Sole
No
Standards
ASTM F2413-18
Insulation Weight
400 g
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Insulation Type
Thinsulate(R)
Oil Resisting Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Footwear Style
8 in Work Boot
Outsole Material
Rubber
Waterproof Type
Scubaliner
Metatarsal Guard
Internal
Insulated
Yes
Midsole Material
Leather
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Waterproof
Upper Color
Brown
Heat Resistant
No
Slip Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Closure
Lace Up
Toe Cap Material
Composite
Construction
Welted
Insole Technology
AG7(TM), Removable
Style Family
8-Inch Work Boot
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Insulation Technology
Thinsulate(R)
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insulation Weight (PRINT)
400 g
Midsole Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Not Rated
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA7921

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.