Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA7921, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 9, E, CA7921

  • Mfr # CA7921

  • Zoro # G8619292


product price: $265.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7921
Series
CA7921
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7921
Zoro #
G8619292
UPC #
094729077481
Country of Origin
Viet Nam

Dimensions

Size
9
Footwear Width
E
Height
8 in
Heel Height
3/4 in
Width
E
Overall Height
8 in
Size (PRINT)
9

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7921
Series
CA7921
Waterproof
Yes
Upper Boot Material
All Leather
Waterproof Type
Scubaliner
Insulation Type
Thinsulate(R)
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Standards
ASTM F2413-18
Footwear Style
8 in Work Boot
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
Yes
Predominant Footwear Color
Brown
Upper Material Description
Leather
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Midsole Material
Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Not Rated
Outsole Material
Rubber
Non Metallic Upper
No
Insole System
Removable AG7
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Ninety Degree Heel
No
Metatarsal Guard
Internal
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
Yes
Footwear Shank Type
Steel
Oil Resisting Sole
No
Max. Heat Rating
300 Degrees F
Puncture Resistant Insole
No
Insulation Weight
400 g
Conductive
No
Footwear Construction Type
Welted
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Completely Non Metallic
No
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Waterproof
Heat Resistant
No
Slip Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Upper Color
Brown
Closure
Lace Up
Construction
Welted
Maximum Heat Rating
300 Degrees F
Style Family
8-Inch Work Boot
Insulation Technology
Thinsulate(R)
All-Leather Upper
Yes
Insole Technology
AG7(TM), Removable
Heel Definition
Defined Heel
Toe Cap Material
Composite
Liner Technology
Tailbrelle(R)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Insulation Weight (PRINT)
400 g
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Midsole Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Not Rated
Oil-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CA7921

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.