Zoro Homepage

CA7921, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 9, EEE, CA7921

  • Mfr # CA7921

  • Zoro # G8619405


product price: $265.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7921
Series
CA7921
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7921
Zoro #
G8619405
UPC #
094729077771
Country of Origin
Viet Nam

Dimensions

Size
9
Footwear Width
EEE
Height
8 in
Heel Height
3/4 in
Width
EEE
Overall Height
8 in
Size (PRINT)
9

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7921
Series
CA7921
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Not Rated
Midsole Material
Leather
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
Thinsulate(R)
Insulated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Metal Chip Resisting Sole
No
Liner Material
Nylon
For Outdoor Traction
Yes
Non-Marking Sole
No
Static Dissipative
No
Standards
ASTM F2413-18
Removable Insole
Yes
Footwear Shank Type
Steel
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Completely Non Metallic
No
Puncture Resistant Insole
No
Waterproof Type
Scubaliner
Oil Resisting Sole
No
Conductive
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Weight
400 g
Max. Heat Rating
300 Degrees F
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Lug
Upper Material Description
Leather
Shank Material
Steel
Outsole Material
Rubber
Footwear Construction Type
Welted
Insole System
Removable AG7
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Waterproof
Upper Color
Brown
Slip Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
No
Metatarsal Guard Style
Internal
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Insole Technology
AG7(TM), Removable
All-Leather Upper
Yes
Insulation Technology
Thinsulate(R)
Liner Technology
Tailbrelle(R)
Construction
Welted
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Insulation Weight (PRINT)
400 g
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CA7921

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.