Zoro Homepage

CA8823, Men's Logger Boot, 10 D, Leather, 8 in Height, Black

  • Mfr # CA8823

  • Zoro # G9065847


product price: $185.99
/pr
Free Shipping & Returns

Key Features

Size
10
Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA8823
Zoro #
G9065847
UPC #
726363435272
Country of Origin
Viet Nam

Dimensions

Size
10
Footwear Width
D
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Width
D
Size (PRINT)
10

Details

Item
Logger Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
CA8823
Metal Chip Resisting Sole
No
Style Number
CA8823
Footwear Construction Type
Welted
Waterproof Type
Scubaliner
Footwear Sole Pattern
Lug
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Liner Material
Nylon
Upper Material Description
Full Grain Leather
Conductive
No
Static Dissipative
No
Removable Insole
No
Completely Non Metallic
No
Shank Material
Steel
Max. Heat Rating
300 Degrees F
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Logger Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Insulated
No
Predominant Footwear Color
Black
Insole System
Yes
Footwear Shank Type
Steel
Non Metallic Upper
No
Wide Toe Cap
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Midsole Material
Leather
Resists
Oils
Safety Criteria
Conductive (CD), Defined Heel, Electrical Hazard (EH), Plain Toe, Waterproof
Slip Resistant
No
Upper Color
Black
Heel Style
Defined Heel
Metatarsal Guard Style
None
Metatarsal Guard
No
Non-Marking Upper
No
Heat Resistant
No
Toe Shape
Round
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Closure
Lace Up
Style Family
Logger Boot
Midsole Material (PRINT)
Leather
Construction
Welted
Gender (PRINT)
Men's
Heel Definition
Defined Heel
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
All-Leather Upper
Yes
Liner Technology
Tailbrelle(R)
Oil-Resisting Sole (PRINT)
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number CA8823

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.