Zoro Homepage

CA8823, Men's Logger Boot, 10 EE, Leather, 8 in Height, Black

  • Mfr # CA8823

  • Zoro # G9065953


product price: $185.99
/pr
Free Shipping & Returns

Key Features

Size
10
Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA8823
Zoro #
G9065953
UPC #
726363435531
Country of Origin
Viet Nam

Dimensions

Size
10
Footwear Width
EE
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Width
EE
Size (PRINT)
10

Details

Item
Logger Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
CA8823
Liner Material
Nylon
Upper Material Description
Full Grain Leather
Ninety Degree Heel
No
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Static Dissipative
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Leather
Chain Saw Cut Resistant
No
Footwear Style
Logger Boot
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Insole System
Yes
Non-Marking Sole
No
Footwear Construction Type
Welted
Conductive
No
Waterproof Type
Scubaliner
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
CA8823
Insulated
No
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Footwear Sole Pattern
Lug
Resists
Oils
Safety Criteria
Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Non-Marking Upper
No
Metatarsal Guard
No
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Black
Slip Resistant
No
Toe Shape
Round
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Construction
Welted
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Technology
Tailbrelle(R)
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating
300 Degrees F
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Style Family
Logger Boot
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number CA8823

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.