Zoro Homepage

CA8823, Men's Logger Boot, 11 D, Leather, 8 in Height, Black

  • Mfr # CA8823

  • Zoro # G9065865


product price: $185.99
/pr
Free Shipping & Returns

Key Features

Size
11
Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA8823
Zoro #
G9065865
UPC #
726363435296
Country of Origin
Viet Nam

Dimensions

Size
11
Footwear Width
D
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
11
Width
D

Details

Item
Logger Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
CA8823
Puncture Resistant Insole
No
Footwear Style
Logger Boot
Non Metallic Upper
No
Shank Material
Steel
Completely Non Metallic
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Midsole Material
Leather
Footwear Closure Type
Lace Up
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Removable Insole
No
Max. Heat Rating
300 Degrees F
Wide Toe Cap
No
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Footwear Sole Pattern
Lug
Upper Boot Material
All Leather
Insole System
Yes
Conductive
No
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Waterproof Type
Scubaliner
Style Number
CA8823
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Oils
Safety Criteria
Conductive (CD), Defined Heel, Electrical Hazard (EH), Plain Toe, Waterproof
Slip Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Upper Color
Black
Metatarsal Guard
No
Heat Resistant
No
Toe Shape
Round
Midsole Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Construction
Welted
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Technology
Tailbrelle(R)
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Defined Heel
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Ninety-Degree Heel (PRINT)
No
Style Family
Logger Boot
Closure
Lace Up
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number CA8823

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.