Zoro Homepage

CA8823, Men's Logger Boot, 11.5 D, Leather, 8 in Height, Black

  • Mfr # CA8823

  • Zoro # G9065874


product price: $185.99
/pr
Free Shipping & Returns

Key Features

Size
11.5
Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA8823
Zoro #
G9065874
UPC #
726363435302
Country of Origin
Viet Nam

Dimensions

Size
11.5
Footwear Width
D
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
11 1/2
Width
D

Details

Item
Logger Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
CA8823
Removable Insole
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Yes
Manufacturers Suggested Sole Slip Rating
Good
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Insulated
No
Footwear Construction Type
Welted
Chain Saw Cut Resistant
No
Max. Heat Rating
300 Degrees F
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Static Dissipative
No
Chemical Resisting Sole
No
Footwear Style
Logger Boot
Metal Chip Resisting Sole
No
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Waterproof Type
Scubaliner
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Leather
Non Metallic Upper
No
Non-Marking Sole
No
Style Number
CA8823
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Oil Resisting Sole
No
Conductive
No
Resists
Oils
Safety Criteria
Conductive (CD), Defined Heel, Electrical Hazard (EH), Plain Toe, Waterproof
Metatarsal Guard Style
None
Metatarsal Guard
No
Slip Resistant
No
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
No
Heel Style
Defined Heel
Toe Shape
Round
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Defined Heel
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Liner Technology
Tailbrelle(R)
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Shank Material (PRINT)
Steel
Construction
Welted
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Ninety-Degree Heel (PRINT)
No
Style Family
Logger Boot
Maximum Heat Rating
300 Degrees F
Midsole Material (PRINT)
Leather
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Closure
Lace Up
Oil-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CA8823

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.