Zoro Homepage

CA8823, Men's Logger Boot, 11.5 EE, Leather, 8 in Height, Black

  • Mfr # CA8823

  • Zoro # G9065987


product price: $185.99
/pr
Free Shipping & Returns

Key Features

Size
11.5
Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA8823
Zoro #
G9065987
UPC #
726363435562
Country of Origin
Viet Nam

Dimensions

Size
11.5
Footwear Width
EE
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
11 1/2
Overall Height
8 in
Width
EE

Details

Item
Logger Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
CA8823
Manufacturers Suggested Sole Slip Rating
Good
Style Number
CA8823
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Midsole Material
Leather
Completely Non Metallic
No
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Upper Boot Material
All Leather
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Puncture Resistant Insole
No
Footwear Style
Logger Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Outsole Material
Rubber
Predominant Footwear Color
Black
Removable Insole
No
Conductive
No
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Scubaliner
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
300 Degrees F
Insulated
No
Resists
Oils
Safety Criteria
Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Upper Color
Black
Heat Resistant
No
Slip Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard
No
Toe Shape
Round
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Logger Boot
Liner Technology
Tailbrelle(R)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Midsole Material (PRINT)
Leather
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
No
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Construction
Welted
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CA8823

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.