Zoro Homepage

CA8823, Men's Logger Boot, 12 EE, Leather, 8 in Height, Black

  • Mfr # CA8823

  • Zoro # G9065996


product price: $185.99
/pr
Free Shipping & Returns

Key Features

Size
12
Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA8823
Zoro #
G9065996
UPC #
726363435579
Country of Origin
Viet Nam

Dimensions

Size
12
Footwear Width
EE
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
12
Width
EE
Overall Height
8 in

Details

Item
Logger Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
CA8823
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Good
Non Metallic Upper
No
Predominant Footwear Color
Black
Footwear Shank Type
Steel
Shank Material
Steel
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Scubaliner
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Welted
Insulated
No
Static Dissipative
No
Style Number
CA8823
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Lug
Footwear Style
Logger Boot
Midsole Material
Leather
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Conductive
No
Upper Boot Material
All Leather
Insole System
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Liner Material
Nylon
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Resists
Oils
Safety Criteria
Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Slip Resistant
No
Metatarsal Guard
No
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Upper Color
Black
Toe Shape
Round
Maximum Heat Rating
300 Degrees F
Construction
Welted
Puncture-Resistant Sole (PRINT)
No
Style Family
Logger Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
All-Leather Upper
Yes
Gender (PRINT)
Men's
Liner Technology
Tailbrelle(R)
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Upper Material (PRINT)
Leather
Heel Definition
Defined Heel
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number CA8823

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.