Zoro Homepage

CA8823, Men's Logger Boot, 13 EE, Leather, 8 in Height, Black

  • Mfr # CA8823

  • Zoro # G9066005


product price: $185.99
/pr
Free Shipping & Returns

Key Features

Size
13
Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA8823
Zoro #
G9066005
UPC #
726363435586
Country of Origin
Viet Nam

Dimensions

Size
13
Footwear Width
EE
Height
8 in
Heel Height
1 in or Greater
Width
EE
Size (PRINT)
13
Overall Height
8 in

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number CA8823

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.