Zoro Homepage

CA8823, Men's Logger Boot, 8 EE, Leather, 8 in Height, Black

  • Mfr # CA8823

  • Zoro # G9065935


product price: $185.99
/pr
Free Shipping & Returns

Key Features

Size
8
Color
Black
Toe Type
Plain
Footwear Width
EE
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA8823
Zoro #
G9065935
UPC #
726363435517
Country of Origin
Viet Nam

Dimensions

Size
8
Footwear Width
EE
Height
8 in
Heel Height
1 in or Greater
Width
EE
Size (PRINT)
9
Overall Height
8 in

Details

Item
Logger Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
CA8823
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Leather
Insulated
No
Insole System
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Conductive
No
Chain Saw Cut Resistant
No
Style Number
CA8823
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Footwear Construction Type
Welted
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Shank Material
Steel
Chemical Resisting Sole
No
Static Dissipative
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Removable Insole
No
Footwear Style
Logger Boot
Non-Marking Sole
No
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Good
Waterproof Type
Scubaliner
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Resists
Oils
Safety Criteria
Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
No
Metatarsal Guard
No
Slip Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Toe Shape
Round
Maximum Heat Rating
300 Degrees F
Upper Material (PRINT)
Leather
Style Family
Logger Boot
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Maximum Heat Rating (PRINT)
300 Degrees F
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Outsole Material (PRINT)
Rubber
Construction
Welted
Ninety-Degree Heel (PRINT)
No
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CA8823

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.