Zoro Homepage

CA9028, Men's Waterproof Insulated Work Boot, 10.5 E, Leather, 8 in Height, Brown

  • Mfr # CA9028

  • Zoro # G9066075


product price: $240.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9028
Zoro #
G9066075
UPC #
726363499175
Country of Origin
Viet Nam

Dimensions

Size
10.5
Footwear Width
E
Height
8 in
Heel Height
3/4 in
Size (PRINT)
10 1/2
Width
E
Overall Height
8 in

Details

Item
Waterproof Insulated Work Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
CA9028
Conductive
No
Non-Marking Sole
No
Chemical Resisting Sole
No
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Welted
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Good
Shank Material
Steel
Electrical Hazard Rated
Yes
Insole System
Yes
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Non Metallic Upper
No
Upper Boot Material
All Leather
Outsole Material
Rubber
Midsole Material
Leather
Waterproof Type
Scubaliner
Wide Toe Cap
No
Removable Insole
Yes
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Footwear Closure Type
Lace Up
Style Number
CA9028
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Completely Non Metallic
No
Insulation Weight
800 g
Insulation Type
Thinsulate
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Slip Resistant
No
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Toe Shape
Round
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insulation Technology
Thinsulate(R)
Midsole Material (PRINT)
Leather
Style Family
8-Inch Work Boot
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Liner Technology
Tailbrelle(R)
Insulation Weight (PRINT)
800 g
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Nylon
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Construction
Welted
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number CA9028

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.